Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

ELK Lighting E651363 "Walden" Linear Pendant

Item: E651363
Finish: Bellwether Copper
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $447.00

Price: $298.15

Details and Dimensions

Height 7"
Width 48"
Length 11"
Number of Bulbs 3
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 300 W
Weight 8 lbs