X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



ELK Lighting E651352 "Walden" Linear Pendant

Item: E651352
Finish: Bellwether Copper
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 7"
Width 32"
Length 11"
Number of Bulbs 2
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 200 W
Weight 6 lbs