ELK Lighting E651341 "Walden" Down Light Pendant

Item: E651341
Finish: Bellwether Copper
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom

Price: $118.06



Details and Dimensions

Height 7"
Width 11"
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Weight 3 lbs