Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

ELK Lighting E651311 "Walden" 1 Bulb Wall Sconce

Item: E651311
Finish: Bellwether Copper
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.

Details and Dimensions

Height 14"
Width 11"
Extension From Wall 15"
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Lighting Direction Down Light
Mounting Options Down Light
Weight 3 lbs