X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

ELK Lighting E651301 "Walden" 1 Bulb Wall Sconce

Item: E651301
Finish: Bellwether Copper
Online Availability: Discontinued

Discontinued, please call.


Details and Dimensions

Height 12"
Width 7"
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Lighting Direction Down Light
Mounting Options Down Light
Weight 2 lbs