X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



ELK Lighting E651231 "Walden" Mini Pendant

Item: E651231
Finish: Aged Pewter
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 10"
Width 7"
Number of Bulbs 1
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Weight 2 lbs