ELK Lighting E651201 "Walden" 1 Bulb Wall Sconce
| Item: | E651201 |
| Finish: | Aged Pewter |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $98.05
Details and Dimensions
| Height | 12" |
| Width | 7" |
| Extension From Wall | 7" |
| Number of Bulbs | 1 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 100 W |
| Lighting Direction | Down Light |
| Mounting Options | Down Light |
| Weight | 2 lbs |


