X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

ELK Lighting E650701 "Farmhouse" Mini Pendant

Item: E650701
Finish: Oiled Bronze
Online Availability: Available for immediate shipment

List Price: $333.00

Price: $222.11



Details and Dimensions

Height 71"
Width 8"
Number of Bulbs 1
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Weight 6 lbs