X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

ELK Lighting E65012LED "Elysburg" Linear Pendant

Item: E65012LED
Finish: Satin Nickel
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $627.00

Price: $418.21



Details and Dimensions

Height 26"
Width 31"
Extension From Wall 12"
Number of Bulbs 2
Bulb Type LED
Bulb(s) Included Yes
Max. Wattage Per Bulb 13.5 W
Total Fixture Wattage 27 W
Glass Type Tea Swirl
Shade Material Glass
Weight 9 lbs