ELK Lighting E65012 "Elysburg" Multi Light Pendant
| Item: | E65012 |
| Finish: | Satin Nickel |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $338.00
Details and Dimensions
| Height | 26" |
| Width | 12" |
| Number of Bulbs | 2 |
| Bulb Type | Medium |
| Max. Wattage Per Bulb | 75 W |
| Total Fixture Wattage | 150 W |
| Glass Type | Marbelized White |
| Suitable Installation | Dry |
| Additional Information | Height extendable by 12'' to 38'' |


