X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

ELK Lighting E65001 "Elysburg" Down Light Pendant

Item: E65001
Finish: Satin Nickel
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $348.00

Price: $232.00




Details and Dimensions

Height 34"
Width 16"
Number of Bulbs 1
Bulb Type Medium
Max. Wattage Per Bulb 75 W
Total Fixture Wattage 75 W
Glass Type Marbelized White