X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



ELK Lighting E642BCLED "Diamond Ring" Up Light Pendant

Item: E642BCLED
Finish: Burnished Copper
Online Availability: Please call for availability.


Details and Dimensions

Height 32"
Width 22"
Number of Bulbs 3
Bulb Type LED
Bulb(s) Included Yes
Max. Wattage Per Bulb 13.5 W
Total Fixture Wattage 40.5 W
Glass Type Tiffany
Shade Material Glass
Weight 21 lbs