Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

ELK Lighting E642BC "Diamond Ring" Up Light Pendant

Item: E642BC
Finish: Burnished Copper
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.

Details and Dimensions

Height 32"
Width 22"
Number of Bulbs 3
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Glass Type Tiffany
Shade Material Glass
Chain Length 36"
Wire Length 72"
Voltage 120V