Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

ELK Lighting E62336 "Renaissance" Semi Flush Mount Ceiling Light

Item: E62336
Finish: Sunset Silver
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $1,143.00

Price: $762.38

Details and Dimensions

Height 21"
Width 20"
Diameter 20"
Number of Bulbs 6
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 360 W
Glass Type Crystal
Additional Information "Due To The Hand Made Nature of this Glass, Each Piece Will have Some Variation in Color and Design "