ELK Lighting E62324 "Renaissance" Flush Mount Ceiling Light
| Item: | E62324 |
| Finish: | Sunset Silver |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $430.00
Details and Dimensions
| Height | 11" |
| Width | 16" |
| Number of Bulbs | 4 |
| Bulb Type | Candelabra |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 240 W |
| Glass Type | Crystal |


