X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

ELK Lighting E618CB "Jewelstone" 1 Bulb Wall Sconce

Item: E618CB
Finish: Classic Bronze
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $267.00

Price: $178.09



Details and Dimensions

Height 12"
Width 7"
Extension From Wall 8"
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included Yes
Max. Wattage Per Bulb 75 W
Lighting Direction Down Light
Mounting Options Down Light
Glass Type Tiffany Art
Shade Material Glass
Voltage 120V
Additional Information "Due To The Hand Made Nature of this Glass, Each Piece Will have Some Variation in Color and Design"