X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



ELK Lighting E600461 "Menlow Park" Mini Pendant

Item: E600461
Finish: Oiled Bronze
Online Availability: Available for immediate shipment


Details and Dimensions

Height 3"
Width 2"
Number of Bulbs 1
Bulb Type Medium
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 60 W
Weight 1 lb