X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



ELK Lighting E600456 "Menlow Park" Multi Light Pendant

Item: E600456
Finish: Oiled Bronze
Online Availability: Available for immediate shipment


Details and Dimensions

Height 16"
Width 33"
Number of Bulbs 6
Bulb Type Medium
Max. Wattage Per Bulb 75 W
Total Fixture Wattage 450 W
Glass Type Clear Blown
Weight 21 lbs