X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



ELK Lighting E600453 "Menlow Park" Multi Light Pendant

Item: E600453
Finish: Oiled Bronze
Online Availability: Available for immediate shipment


Details and Dimensions

Height 16"
Width 10"
Number of Bulbs 3
Bulb Type Medium
Max. Wattage Per Bulb 75 W
Total Fixture Wattage 225 W
Glass Type Clear Blown
Weight 10 lbs