ELK Lighting E600451 "Menlow Park" Mini Pendant

Item: E600451
Finish: Oiled Bronze
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom

Price: $210.11



Details and Dimensions

Height 16"
Width 7"
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 75 W
Total Fixture Wattage 75 W
Glass Type Clear Blown
Weight 3 lbs