ELK Lighting E600443L "Menlow Park" Multi Light Pendant
| Item: | E600443L |
| Finish: | Oiled Bronze |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $562.28
Details and Dimensions
| Height | 12" |
| Width | 36" |
| Number of Bulbs | 3 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 180 W |
| Glass Type | Clear Blown |
| Weight | 8 lbs |


