Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

ELK Lighting E600443 "Menlow Park" Multi Light Pendant

Item: E600443
Finish: Oiled Bronze
Online Availability: Available for immediate shipment

Details and Dimensions

Height 12"
Width 10"
Number of Bulbs 3
Bulb Type Medium
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 180 W
Glass Type Clear Blown
Weight 7 lbs