ELK Lighting E600441 "Menlow Park" Mini Pendant
| Item: | E600441 |
| Finish: | Oiled Bronze |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $166.08
Details and Dimensions
| Height | 12" |
| Width | 5" |
| Number of Bulbs | 1 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 60 W |
| Glass Type | Clear Blown |
| Weight | 2 lbs |


