X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



ELK Lighting E600433L "Menlow Park" Multi Light Pendant

Item: E600433L
Finish: Oiled Bronze
Online Availability: Available for immediate shipment


Details and Dimensions

Height 11"
Width 36"
Number of Bulbs 3
Bulb Type Medium
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 180 W
Glass Type Clear Blown
Weight 8 lbs