ELK Lighting E600423 "Menlow Park" Multi Light Pendant

Item: E600423
Finish: Oiled Bronze
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom

Price: $492.25



Details and Dimensions

Height 10"
Width 10"
Number of Bulbs 3
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 180 W
Glass Type Clear Blown
Weight 7 lbs