Back to Search Results
Ferguson.com Home
>
Wall Sconces
>
Multi Bulb Wall Sconces
> ELK Lighting
>
E600381
ELK Lighting E600381 "Trego" Mini Pendant
| Item: | E600381 |
| Finish: | Dark Rust |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $144.07
Details and Dimensions
| Height | 8" |
| Width | 5" |
| Number of Bulbs | 4 |
| Bulb Type | Medium |
| Max. Wattage Per Bulb | 100 W |
| Glass Type | Tea Stained Stone |
| Shade Material | Glass |
| Weight | 3 lbs |


