X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



ELK Lighting E600372 "Trego" Semi Flush Mount Ceiling Light

Item: E600372
Finish: Dark Rust
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 7"
Width 13"
Diameter 13"
Number of Bulbs 3
Bulb Type Medium
Max. Wattage Per Bulb 60 W
Glass Type Tea Stained Stone
Shade Material Glass
Weight 6 lbs
Additional Information "Due To The Hand Made Nature of this Glass, Each Piece Will have Some Variation in Color and Design "