Back to Search Results
Ferguson.com Home
>
Wall Sconces
>
Multi Bulb Wall Sconces
> ELK Lighting
>
E600224
ELK Lighting E600224 "Trego" Up Light Pendant
| Item: | E600224 |
| Finish: | Dark Rust |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $650.33
Details and Dimensions
| Height | 26" |
| Width | 24" |
| Number of Bulbs | 4 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 240 W |
| Glass Type | Multi-Stone |
| Weight | 21 lbs |


