X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

ELK Lighting E600202 "Trego" Semi Flush Mount Ceiling Light

Item: E600202
Finish: Dark Rust
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

Price: $230.12



Details and Dimensions

Height 7"
Width 13"
Diameter 13"
Number of Bulbs 1
Bulb Type Medium
Max. Wattage Per Bulb 60 W
Glass Type Multi Stone
Shade Material Glass
Weight 6 lbs
Additional Information "Due To The Hand Made Nature of this Glass, Each Piece Will have Some Variation in Color and Design "