X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



ELK Lighting E600181 "Trego" Mini Pendant

Item: E600181
Finish: Dark Rust
Online Availability: Available for immediate shipment


Details and Dimensions

Height 9"
Width 5"
Number of Bulbs 1
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Glass Type Mosaic Color
Shade Material Glass
Weight 3 lbs