Back to Search Results
Ferguson.com Home
>
Wall Sconces
>
Multi Bulb Wall Sconces
> ELK Lighting
>
E600173
ELK Lighting E600173 "Trego" Semi Flush Mount Ceiling Light
| Item: | E600173 |
| Finish: | Dark Rust |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $330.17
Details and Dimensions
| Height | 11" |
| Width | 16" |
| Number of Bulbs | 3 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 60 W |
| Glass Type | Mosaic Color |
| Shade Material | Glass |
| Weight | 7 lbs |


