X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

ELK Lighting E600162 "Trego" Multi Bulb Wall Sconce

Item: E600162
Finish: Dark Rust
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $252.00

Price: $168.00




Details and Dimensions

Height 13-1/2"
Width 6"
Number of Bulbs 2
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Lighting Direction Up Light
Mounting Options Up Light
Glass Type Mosaic Color
Shade Material Glass
Weight 3 lbs