X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



ELK Lighting E59636 "Elizabethan" Flush Mount Ceiling Light

Item: E59636
Finish: Dark Bronze
Online Availability: Available for immediate shipment

List Price: $684.00

Price: $456.23



Details and Dimensions

Height 11"
Width 17"
Diameter 17"
Number of Bulbs 6
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 360 W
Glass Type Crystal
Shade Material Glass
Additional Information "Due To The Hand Made Nature of this Glass, Each Piece Will have Some Variation in Color and Design "