X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



ELK Lighting E5704CA "Bathbars" 4 or more Bulb Bathroom Light

Item: E5704CA
Finish: Chrome / Autumn
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 7"
Width 27"
Extension From Wall 8"
Number of Bulbs 4
Bulb Type Medium
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 240 W
Mounting Options Up/Down Light
Voltage 120V
Additional Information "Due To The Hand Made Nature of this Glass, Each Piece Will have Some Variation in Color and Design "