Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

ELK Lighting E5702CWS "Bathbars" 2 Bulb Bathroom Light

Item: E5702CWS
Finish: Chrome / White Swirl
Online Availability: Available for immediate shipment
Select Finish:

Details and Dimensions

Height 8"
Width 14"
Extension From Wall 8"
Number of Bulbs 2
Bulb Type Medium
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 120 W
Mounting Options Up/Down Light
Voltage 120V
Additional Information "Due To The Hand Made Nature of this Glass, Each Piece Will have Some Variation in Color and Design "