Back to Search Results
Ferguson.com Home
>
Faucets
>
Clawfoot Tub Faucets with Spray
> ELK Lighting
>
E5701NSW
ELK Lighting E5701NSW "Bathbars" 1 Bulb Wall Sconce
| Item: | E5701NSW |
| Finish: | Satin Nickel/ Snow White |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $84.00 (Pricing is for Satin Nickel/ Snow White)
Details and Dimensions
| Height | 10" |
| Width | 5" |
| Extension From Wall | 8" |
| Number of Bulbs | 1 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 60 W |
| Lighting Direction | Up Light |
| Mounting Options | Up Light |


