Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

ELK Lighting E5701CWHT "Bathbars" 1 Bulb Wall Sconce

Item: E5701CWHT
Finish: Chrome / White Swirl
Online Availability: Available for immediate shipment
Select Finish:

Details and Dimensions

Height 10"
Width 5"
Extension From Wall 8"
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 60 W
Lighting Direction Up / Down Light
Mounting Options Up/Down Light