X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

ELK Lighting E5176RCM "Mulinello" Multi Light Pendant

Item: E5176RCM
Finish: Satin Nickel / Multi
Online Availability: Available for immediate shipment
Select Finish:

List Price: $1,431.00

Price: $954.48 (Pricing is for Satin Nickel / Multi)



Details and Dimensions

Height 9"
Width 30"
Extension From Wall 9"
Number of Bulbs 6
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 600 W
Shade Material Glass
Weight 15 lbs