X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



ELK Lighting E5176RCC "Mulinello" Multi Light Pendant

Item: E5176RCC
Finish: Satin Nickel / Coco
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 9"
Width 30"
Extension From Wall 9"
Number of Bulbs 6
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 600 W
Shade Material Glass
Weight 15 lbs