X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



ELK Lighting E5176M "Mulinello" Multi Light Pendant

Item: E5176M
Finish: Satin Nickel / Multi
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 11"
Width 33"
Length 17"
Number of Bulbs 6
Bulb Type Medium
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 360 W
Glass Type Hand Blown - Swirl
Wire Length 108"