Back to Search Results
Ferguson.com Home
>
Pendant Lights
>
Multi Light Pendants
> ELK Lighting
>
E5173C
ELK Lighting E5173C "Mulinello" Multi Light Pendant
| Item: | E5173C |
| Finish: | Satin Nickel / Coco |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $432.00 (Pricing is for Satin Nickel / Coco)
Details and Dimensions
| Height | 11" |
| Width | 10" |
| Number of Bulbs | 3 |
| Bulb Type | Medium |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 180 W |
| Glass Type | Hand Blown - Swirl |
| Additional Information | Due To The Unique Nature of this Glass there Will be Some Variation in Color and Design |


