Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

ELK Lighting E5171MLA "Mulinello" Mini Pendant

Item: E5171MLA
Finish: Satin Nickel / Multi
Online Availability: Available for immediate shipment
Select Finish:

Details and Dimensions

Height 11"
Width 6"
Number of Bulbs 1
Bulb Type Candelabra
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 60 W
Shade Material Glass
Weight 3 lbs
Includes Recessed Lighting Conversion Kit