X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



ELK Lighting E5171CLA "Mulinello" Mini Pendant

Item: E5171CLA
Finish: Satin Nickel / Coco
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 11"
Width 6"
Number of Bulbs 1
Bulb Type Candelabra
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 60 W
Shade Material Glass
Weight 3 lbs
Includes Recessed Lighting Conversion Kit