X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



ELK Lighting E5171M "Mulinello" Mini Pendant

Item: E5171M
Finish: Satin Nickel / Multi
Online Availability: Available for immediate shipment
Select Finish:

List Price: $207.00

Price: $138.07 (Pricing is for Satin Nickel / Multi)



Details and Dimensions

Height 11"
Width 6"
Number of Bulbs 1
Bulb Type Medium
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 60 W
Glass Type Hand Blown - Swirl
Shade Material Glass