ELK Lighting E5023BL "Verona" Multi Light Pendant
| Item: | E5023BL |
| Finish: | Satin Nickel / Starburst Blue |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $396.00 (Pricing is for Satin Nickel / Starburst Blue)
Details and Dimensions
| Height | 12" |
| Width | 13" |
| Number of Bulbs | 3 |
| Bulb Type | Medium |
| Max. Wattage Per Bulb | 75 W |
| Total Fixture Wattage | 225 W |
| Glass Type | Hand Blown |
| Shade Material | Glass |
| Additional Information | Due To The Unique Nature of this Glass there Will be Some Variation in Color and Design |


