Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

ELK Lighting E421731LED "Kanso" Post Light

Item: E421731LED
Finish: Hazelnut Bronze
Online Availability: Available for immediate shipment

Details and Dimensions

Height 15"
Width 10"
Post Included No
Number of Bulbs 1
Bulb Type LED
Bulb(s) Included Yes
Max. Wattage Per Bulb 13.5 W
Total Fixture Wattage 13.5 W
Weight 11 lbs