X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



ELK Lighting E421721LED "Kanso" Outdoor Hanging Lantern

Item: E421721LED
Finish: Hazelnut Bronze
Online Availability: Available for immediate shipment

List Price: $456.00

Price: $304.15



Details and Dimensions

Height 13"
Width 10"
Number of Bulbs 1
Bulb Type LED
Bulb(s) Included Yes
Max. Wattage Per Bulb 13.5 W
Total Fixture Wattage 13.5 W
Weight 11 lbs