X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



ELK Lighting E421701LED "Kanso" Outdoor Entrance Wall Light

Item: E421701LED
Finish: Hazelnut Bronze
Online Availability: Please call for availability.


Details and Dimensions

Height 11"
Width 8"
Extension From Wall 10"
Number of Bulbs 1
Bulb Type LED
Bulb(s) Included Yes
Max. Wattage Per Bulb 13.5 W
Total Fixture Wattage 13.5 W
Weight 9 lbs