X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



ELK Lighting E420361 "Barrington Gate" Outdoor Entrance Wall Light

Item: E420361
Finish: Hazelnut Bronze
Online Availability: Available for immediate shipment

List Price: $240.00

Price: $160.08



Details and Dimensions

Height 10"
Width 5"
Extension From Wall 7"
Number of Bulbs 1
Bulb Type Medium
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 60 W
Glass Type Clear Water
Suitable Installation Wet
Voltage 120V
Weight 3 lbs