X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



ELK Lighting E420351 "Barrington Gate" Outdoor Entrance Wall Light

Item: E420351
Finish: Hazelnut Bronze
Online Availability: Available for immediate shipment


Details and Dimensions

Height 13"
Width 7"
Extension From Wall 9"
Backplate Dimension "4""W x 9""H"
Number of Bulbs 1
Bulb Type Medium
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 60 W
Glass Type Clear Water
Suitable Installation Wet
Voltage 120V
Construction Cast Aluminum
Weight 5 lbs